HEATSHRNKTUBE,5-3/0AWG,48IN,-94-250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATSHRNKTUBE,5-3/0AWG,48IN,-94-250

INSULTAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WNA4
  • Mfr. Model # 4WNA4
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Colour Black
  • Item Heat Shrink Tubing
  • Max. Voltage 600
  • Standards AMS-DTL-23053/1 Class 1 and Class 2, AMS 3623, MIL-R-46846, Type 1, Class 1
  • Shrink Ratio 2:1
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Material Modified Chlorinated Polyolefin
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Length 4 ft.
  • Shrink Tubing I.D. Before Shrinking 0.625"
  • Shrink Tubing Wall Thickness After Shrinking 0.052"
  • Shrink Tubing Usable Temp. Range -94 Degrees - 250 Degrees F
  • Use Shrink Tubing With Wire Size 5 - 3/0 AWG
  • Min. Shrink Temp. 250 Degrees F
  • Features Flexible, Abrasion Resistant
  • Flame Retardant No
  • I.D. After Shrinking 0.313"
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Wall Type Thin Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list