Skip Content
HEATSHRNKTUBE,12-8AWG,48IN,-67-347F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATSHRNKTUBE,12-8AWG,48IN,-67-347F

INSULTAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WMY1
  • Mfr. Model # 4WMY1
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Colour Clear
  • Max. Voltage 600
  • Item Heat Shrink Tubing
  • Standards UL File E-28044, UL VW-1, CSA OFT, AMS 3632, AMS-DTL-23053/8, RoHS
  • Shrink Ratio 2:1
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing I.D. Before Shrinking 0.375"
  • Shrink Tubing Material Modified Polyvinylidene Fluoride
  • Shrink Tubing Wall Thickness After Shrinking 0.012"
  • Shrink Tubing Length 4 ft.
  • Min. Shrink Temp. 347 Degrees F
  • Shrink Tubing Usable Temp. Range -67 Degrees - 347 Degrees F
  • Use Shrink Tubing With Wire Size 12 - 8 AWG
  • Features Electrical Insulation and Strain Relief Of High Temperature Wires, Solder Joints, Terminals and Connections
  • Flame Retardant No
  • I.D. After Shrinking 0.187"
  • Shrink Tubing Wall Type Thin Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list