Skip Content
HEATSHRINKTUBE,MED.GRD,24-22AWGX48I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATSHRINKTUBE,MED.GRD,24-22AWGX48I

INSULTAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WMU8
  • Mfr. Model # 4WMU8
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Colour Black
  • Max. Voltage -
  • Item Heat Shrink Tubing, Medical Grade
  • Shrink Ratio 2:1
  • Standards USP XXII, NF XVII Class VI
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Material Acrylate Olefin
  • Shrink Tubing Wall Type Medium Wall
  • Shrink Tubing Type Medical Grade Heat Shrink Tubing
  • Shrink Tubing Length 4 ft.
  • Shrink Tubing I.D. Before Shrinking 0.125"
  • Min. Shrink Temp. 250 Degrees F
  • Shrink Tubing Usable Temp. Range -67 Degrees - 250 Degrees F
  • Shrink Tubing Wall Thickness After Shrinking 0.020"
  • Use Shrink Tubing With Wire Size 24 - 22 AWG
  • Features Abrasion Resistant, Cut-Through Resistant, Puncture Resistant
  • Flame Retardant No
  • I.D. After Shrinking 0.063"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list