HEATSHRINKTUBE,MED.GRD,20-18AWGX6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATSHRINKTUBE,MED.GRD,20-18AWGX6IN

INSULTAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WMU3
  • Mfr. Model # 4WMU3
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Heat Shrink Tubing, Medical Grade
  • Colour Black
  • Max. Voltage -
  • Standards USP XXII, NF XVII Class VI
  • Shrink Ratio 2:1
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Length 6"
  • Shrink Tubing Wall Type Medium Wall
  • Shrink Tubing Material Acrylate Olefin
  • Shrink Tubing I.D. Before Shrinking 0.187"
  • Shrink Tubing Type Medical Grade Heat Shrink Tubing
  • Shrink Tubing Usable Temp. Range -67 Degrees - 250 Degrees F
  • Shrink Tubing Wall Thickness After Shrinking 0.020"
  • Min. Shrink Temp. 250 Degrees F
  • Use Shrink Tubing With Wire Size 20 - 18 AWG
  • Features Abrasion Resistant, Cut-Through Resistant, Puncture Resistant
  • Flame Retardant No
  • I.D. After Shrinking 0.093"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list