HEATSHRINKTUBE,FOODGRD,24-22AWGX100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATSHRINKTUBE,FOODGRD,24-22AWGX100

INSULTAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WMT5
  • Mfr. Model # 4WMT5
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Item Heat Shrink Tubing, Food Grade
  • Colour Black
  • Standards USFDA Reg.C.F.R.177.1343
  • Max. Voltage -
  • Shrink Ratio 2:1
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Length 100 ft.
  • Shrink Tubing Type Food Grade Heat Shrink Tubing
  • Shrink Tubing Material Acrylate Olefin
  • Shrink Tubing I.D. Before Shrinking 0.125"
  • Shrink Tubing Wall Thickness After Shrinking 0.020"
  • Shrink Tubing Usable Temp. Range -67 Degrees - 250 Degrees F
  • Use Shrink Tubing With Wire Size 24 - 22 AWG
  • Min. Shrink Temp. 250 Degrees F
  • Features Safe for Applications Involving Contact with Food and Beverages
  • Flame Retardant No
  • I.D. After Shrinking 0.063"
  • Shrink Tubing Wall Type Thin Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list