Skip Content
HEATSHRINKTUBE,FOODGRD,20-18AWGX6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATSHRINKTUBE,FOODGRD,20-18AWGX6IN

INSULTAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WMR3
  • Mfr. Model # 4WMR3
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Heat Shrink Tubing, Food Grade
  • Colour Black
  • Max. Voltage -
  • Standards USFDA Reg.C.F.R.177.1332
  • Shrink Ratio 2:1
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Type Food Grade Heat Shrink Tubing
  • Shrink Tubing Material Acrylate Olefin
  • Shrink Tubing Usable Temp. Range -67 Degrees - 250 Degrees F
  • Shrink Tubing Length 6"
  • Shrink Tubing Wall Thickness After Shrinking 0.020"
  • Shrink Tubing I.D. Before Shrinking 0.187"
  • Use Shrink Tubing With Wire Size 20 - 18 AWG
  • Min. Shrink Temp. 250 Degrees F
  • Features Safe for Applications Involving Contact with Food and Beverages
  • Flame Retardant No
  • I.D. After Shrinking 0.093"
  • Shrink Tubing Wall Type Thin Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list