Skip Content
HEATSHRINKTUBE,FOODGRD,12-8AWGX48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATSHRINKTUBE,FOODGRD,12-8AWGX48IN

INSULTAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WMT2
  • Mfr. Model # 4WMT2
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Colour Black
  • Max. Voltage -
  • Item Heat Shrink Tubing, Food Grade
  • Shrink Ratio 2:1
  • Standards USFDA Reg.C.F.R.177.1340
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Material Acrylate Olefin
  • Shrink Tubing Type Food Grade Heat Shrink Tubing
  • Shrink Tubing I.D. Before Shrinking 0.375"
  • Shrink Tubing Usable Temp. Range -67 Degrees - 250 Degrees F
  • Shrink Tubing Wall Thickness After Shrinking 0.025"
  • Shrink Tubing Length 4 ft.
  • Min. Shrink Temp. 250 Degrees F
  • Use Shrink Tubing With Wire Size 12 - 8 AWG
  • Features Safe for Applications Involving Contact with Food and Beverages
  • Flame Retardant No
  • I.D. After Shrinking 0.187"
  • Shrink Tubing Wall Type Thin Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list