Skip Content
HEATSHRINKTUBE,5-3/0AWG,6IN,-67-392 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATSHRINKTUBE,5-3/0AWG,6IN,-67-392

INSULTAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WND6
  • Mfr. Model # 4WND6
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Black
  • Item Heat Shrink Tubing
  • Shrink Ratio 2:1
  • Standards AMS-DTL-23053/13, MIL-R-46846, Type III, Class 1, RoHS
  • Max. Voltage 600
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Modified Elastomer
  • Shrink Tubing I.D. Before Shrinking 0.625"
  • Shrink Tubing Length 6"
  • Shrink Tubing Wall Thickness After Shrinking 0.042"
  • Min. Shrink Temp. 392 Degrees F
  • Shrink Tubing Usable Temp. Range -67 Degrees - 392 Degrees F
  • Use Shrink Tubing With Wire Size 5 - 3/0 AWG

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List