Skip Content
HEATSHRINKTUBE,4INX5FT,PVC,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATSHRINKTUBE,4INX5FT,PVC,BLACK

INSULTAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WNG7
  • Mfr. Model # 4WNG7
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Technical Specs

  • Item Heat Shrink Tubing
  • Max. Voltage 600
  • Colour Black
  • Standards UL File E-28044, UL Subject 224 VW-1, CSA OFT, ASTM D 3150, SAE-AMS-DTL-23053/2 Class 2, RoHS
  • Shrink Ratio 2:1
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material PVC
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Length 5 ft.
  • Shrink Tubing I.D. Before Shrinking 4.000"
  • Shrink Tubing Wall Thickness After Shrinking 0.073"
  • Shrink Tubing Usable Temp. Range -4 Degrees - 221 Degrees F
  • Min. Shrink Temp. 221 Degrees F
  • Features Flame retardant, Chemical Resistant, Fungus Resistant, Oil Resistant, Moisture Resistant, UV Resistant
  • Flame Retardant Yes
  • I.D. After Shrinking 2.000"
  • Shrink Tubing Wall Type Thin Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list