Skip Content
HEATSHRINKTUBE,4-3/0AWG,6IN,-67-392 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATSHRINKTUBE,4-3/0AWG,6IN,-67-392

INSULTAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WND7
  • Mfr. Model # 4WND7
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Colour Black
  • Item Heat Shrink Tubing
  • Max. Voltage 600
  • Standards AMS-DTL-23053/13, MIL-R-46846, Type III, Class 1, RoHS
  • Shrink Ratio 2:1
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Modified Elastomer
  • Shrink Tubing I.D. Before Shrinking 0.750"
  • Shrink Tubing Length 6"
  • Min. Shrink Temp. 392 Degrees F
  • Shrink Tubing Usable Temp. Range -67 Degrees - 392 Degrees F
  • Shrink Tubing Wall Thickness After Shrinking 0.042"
  • Use Shrink Tubing With Wire Size 4 - 3/0 AWG
  • Features Acid Resistant, Corrosive Chemicals Resistant, Fuel Resistant, Lubricant Resistant, Solvent Resistant
  • I.D. After Shrinking 0.375"
  • Flame Retardant No
  • Shrink Tubing Wall Type Thin Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list