Skip Content
HEATSHRINKTUBE,20-18AWG,6IN,-67-392 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATSHRINKTUBE,20-18AWG,6IN,-67-392

INSULTAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WND2
  • Mfr. Model # 4WND2
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Heat Shrink Tubing
  • Colour Black
  • Max. Voltage 600
  • Standards AMS-DTL-23053/13, MIL-R-46846, Type III, Class 1, RoHS
  • Shrink Ratio 2:1
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Modified Elastomer
  • Shrink Tubing Wall Thickness After Shrinking 0.035"
  • Shrink Tubing I.D. Before Shrinking 0.187"
  • Shrink Tubing Length 6"
  • Shrink Tubing Usable Temp. Range -67 Degrees - 392 Degrees F
  • Min. Shrink Temp. 392 Degrees F
  • Use Shrink Tubing With Wire Size 20 - 18 AWG
  • Features Acid Resistant, Corrosive Chemicals Resistant, Fuel Resistant, Lubricant Resistant, Solvent Resistant
  • Flame Retardant No
  • I.D. After Shrinking 0.093"
  • Shrink Tubing Wall Type Thin Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list