Skip Content
HEATSHRINKTUBE,2.5INX10FT,PVC,CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATSHRINKTUBE,2.5INX10FT,PVC,CLEAR

INSULTAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WNH4
  • Mfr. Model # 4WNH4
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.08 lbs

Technical Specs

  • Colour Clear
  • Item Heat Shrink Tubing
  • Max. Voltage 600
  • Shrink Ratio 2:1
  • Standards UL File E-28044, UL Subject 224 VW-1, CSA OFT, ASTM D 3150, SAE-AMS-DTL-23053/2 Class 2, RoHS
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Material PVC
  • Shrink Tubing I.D. Before Shrinking 2.500"
  • Shrink Tubing Wall Thickness After Shrinking 0.058"
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Length 10 ft.
  • Shrink Tubing Usable Temp. Range -4 Degrees - 221 Degrees F
  • Min. Shrink Temp. 221 Degrees F
  • Features Flame retardant, Chemical Resistant, Fungus Resistant, Oil Resistant, Moisture Resistant, UV Resistant
  • Flame Retardant Yes
  • I.D. After Shrinking 1.250"
  • Shrink Tubing Wall Type Thin Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list