Skip Content
HEATSHRINKTUBE,1X48IN,-94-250F,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATSHRINKTUBE,1X48IN,-94-250F,PK5

INSULTAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WNA6
  • Mfr. Model # 4WNA6
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Technical Specs

  • Colour Black
  • Item Heat Shrink Tubing
  • Max. Voltage 600
  • Standards AMS-DTL-23053/1 Class 1 and Class 2, AMS 3623, MIL-R-46846, Type 1, Class 1
  • Shrink Ratio 2:1
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Modified Chlorinated Polyolefin
  • Shrink Tubing Length 4 ft.
  • Shrink Tubing Wall Thickness After Shrinking 0.070"
  • Shrink Tubing I.D. Before Shrinking 1.000"
  • Min. Shrink Temp. 250 Degrees F
  • Shrink Tubing Usable Temp. Range -94 Degrees - 250 Degrees F
  • Features Flexible, Abrasion Resistant
  • I.D. After Shrinking 0.500"
  • Flame Retardant No
  • Shrink Tubing Wall Type Thin Wall
  • Shrink Tubing Material Type Flexible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list