HEATSHRINKTUBE,0.046X6IN,-67-347F,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATSHRINKTUBE,0.046X6IN,-67-347F,P

INSULTAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WMW1
  • Mfr. Model # 4WMW1
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Clear
  • Item Heat Shrink Tubing
  • Max. Voltage 600
  • Standards UL File E-28044, UL VW-1, CSA OFT, AMS 3632, AMS-DTL-23053/8, RoHS
  • Shrink Ratio 2:1
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Modified Polyvinylidene Fluoride
  • Shrink Tubing I.D. Before Shrinking 0.046"
  • Shrink Tubing Usable Temp. Range -67 Degrees - 347 Degrees F
  • Shrink Tubing Length 6"
  • Min. Shrink Temp. 347 Degrees F
  • Shrink Tubing Wall Thickness After Shrinking 0.010"
  • Features Electrical Insulation and Strain Relief Of High Temperature Wires, Solder Joints, Terminals and Connections
  • Flame Retardant No
  • I.D. After Shrinking 0.023"
  • Shrink Tubing Wall Type Thin Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list