HEATR INDIRCT FIRD DIESL FUEL 91K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

HEATR INDIRCT FIRD DIESL FUEL 91K

HEATSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMHHS1000ID
  • Mfr. Model # HS1000ID
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1473
  • Shipping Weight 94.0 lbs

Product Details

HEATR INDIRCT FIRD DIESL FUEL 113K

Technical Specs

  • Amps AC 5.76 A
  • Features Overheat Shut-Off, Continuous Ignition
  • Length 47"
  • Width 18"
  • Cord Length 10"
  • Fuel Type Oil
  • Hours on One Filling 14-3/4
  • Includes Tires, Handles
  • Hz 60
  • Item Forced Air Indirect Fired
  • Air Flow 880 cfm
  • Height 22"
  • Built-In Thermostat No
  • BtuH Output 91,900
  • Standards CSA
  • Heating Area 2400 sq. ft.
  • Fuel Consumption 0.80 GPH
  • Tank Capacity 11.8 gal.
  • NEMA Plug Configuration 3 - Prong
  • Manufacturers Warranty Length 1 yr.
  • Safety Features Electronic Flame Control Box and Overheat Thermostat Safety Cutout

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list