Skip Content
HEATR INDIRCT FIRD DIESL FUEL 335K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATR INDIRCT FIRD DIESL FUEL 335K

HEATSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMHHS4000ID
  • Mfr. Model # HS4000ID
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1473
  • Shipping Weight 330.0 lbs

Product Details

HEATR INDIRCT FIRD DIESL FUEL 400K

Technical Specs

  • Amps AC 13.2
  • Features Overheat Shut-Off, Continuous Ignition
  • Includes Tires, Handles
  • Height 29"
  • Item Portable Diesel Indirect Fired Heater
  • Length 70"
  • Width 70"
  • Air Flow 2,760 CFM
  • Cord Length 10"
  • Fuel Type Diesel, Kerosene, Fuel Oil
  • Hz 60
  • NEMA Plug Configuration 3-Prong
  • Hours on One Filling 13-1/4
  • Tank Capacity 35.6 gal.
  • Voltage 120
  • Built-In Thermostat No
  • BtuH Output 335,600
  • Fuel Consumption 2.82 GPH
  • Standards CSA
  • Heating Area 9,700 sq. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list