Skip Content
HEATR INDIRCT FIRD DIESL FUEL 254K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATR INDIRCT FIRD DIESL FUEL 254K

HEATSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMHHS3000ID
  • Mfr. Model # HS3000ID
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1473
  • Shipping Weight 264.0 lbs

Product Details

HEATR INDIRCT FIRD DIESL FUEL 306K

Technical Specs

  • Amps AC 11.4
  • Height 46"
  • Features Overheat Shut-Off, Continuous Ignition
  • Item Portable Diesel Indirect Fired Heater
  • Includes Tires, Handles
  • Length 76"
  • Width 29"
  • Air Flow 2,500 CFM
  • Cord Length 10"
  • Fuel Type Oil
  • Hours on One Filling 12-3/4
  • Hz 60
  • NEMA Plug Configuration 3-Prong
  • Voltage 120
  • Built-In Thermostat No
  • Tank Capacity 27.7 gal.
  • Standards CSA
  • BtuH Output 254,400
  • Fuel Consumption 2.28 GPH
  • Heating Area 7,300 sq. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list