HEATR ACC DUCT ADP (HS1000ID) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATR ACC DUCT ADP (HS1000ID)

HEATSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMHF151015
  • Mfr. Model # F151015
  • UNSPSC # 40100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Hose Length 10"
  • Width 12"
  • For Use With 1000ID
  • Length 10"
  • Includes Connecting Hardware

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list