!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEATING TIP ASSEMBLY, ST600 SERIES, FOR ACETYLENE

HEATING TIP ASSEMBLY, ST600 SERIES, FOR ACETYLENE

MILLER-SMITH EQUIPMENT

HEATING TIP ASSEMBLY, ST600 SERIES, FOR ACETYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATING TIP ASSEMBLY, ST600 SERIES, FOR ACETYLENE

HEATING TIP ASSEMBLY, ST600 SERIES, FOR ACETYLENE

MILLER-SMITH EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $306.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # SMWST605
  • Mfr. Model # ST605
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 2214
  • Shipping Weight 1.635 lbs

Product Details

Heavy-duty heating tips. Acetylene multi-flame heating tips are designed to provide large volumes of concentrated heat for bending, straightening, shrinking, forming and many other applications. Smaller sizes are often used for braze welding or for applying hard facing metal to large areas.

Technical Specs

  • Item Heating Tip
  • Compatible Torch Series WH200A
  • Tip Size 19"
  • Compatible Manufacturer Smith
  • Compatible Torch Manufacturer Part Number SW1, SW1A, SW1B, WH200, WH200A
  • Flame Type Multi-Flame
  • Maximum Oxygen Flow Rate 96 scfh
  • Minimum Fuel Pressure Rating 15 psi (Acetylene)
  • Pressure Rating (Fuel, Maximum) 15 psi (Acetylene)
  • Compatible Fuel Type Acetylene
  • Tip Series ST600
  • Tip Design Tube & Head
  • Application Heating
  • Drill Size #57
  • Maximum Fuel Flow Rate 87 scfh
  • Minimum Fuel Flow Rate 0 scfh
  • Minimum Oxygen Pressure Rating 15 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list