HEATING TIP PROPANE HARRIS 1H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEATING TIP PROPANE HARRIS 1H

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2CZB5
  • Mfr. Model # 2CZB5
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 760
  • Shipping Weight 0.37 lbs

Product Details

Harris(R) - style heating tip. Multi-flame heating tips designed for heat treating, straightening, bending, shrinking, brazing and soldering. Maximize flow and BTU output by using 3/8 in ID Hose. Use with welding mixer WSW2CZD2 and welding tip tube WSW2CZD4 (16 in) or WSW2CZD3 (28 in).

Technical Specs

  • Item Heating Tip
  • Size 1H
  • Gas Service Propane
  • Type Use with Welding Mixer WSW2CZD2
  • Series 2290
  • Oxygen Pressure 10 - 29 PSI
  • Fuel Pressure 4 - 12 PSI
  • Tip Type 2290

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list