HEATING TIP MT ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATING TIP MT ASSY

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWMT610
  • Mfr. Model # MT610
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 766
  • Shipping Weight 1.35 lbs

Product Details

Medium-duty acetylene heating tip. Versatile multi-flame heating tips for the popular medium-duty torch bodies. Used for general heating of metals, brazing, hard surfacing, etc.

Technical Specs

  • Item Heating Tip
  • For Use With MT Series Heating
  • Flame Type 12 Flame
  • Gas Service Acetylene
  • Series MT Medium Duty
  • Tip Size 18
  • Acetylene Flow 100 scfh
  • Acetylene Pressure 15 psi
  • Oxygen Flow 100 scfh
  • Oxygen Pressure 15 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list