Skip Content
HEATING TIP ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATING TIP ASSY

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWMT603
  • Mfr. Model # MT603
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 766
  • Shipping Weight 1.0 lbs

Product Details

Medium-duty acetylene heating tip. Versatile multi-flame heating tips for the popular medium-duty torch bodies. Used for general heating of metals, brazing, hard surfacing, etc.

Technical Specs

  • Type Rosebud
  • Gas Service Acetylene
  • Item Heating Tip
  • Series MT Medium Duty
  • Tip Size 10"
  • Fuel Pressure 15 psi
  • Acetylene Flow 28 CFH
  • Acetylene Pressure 15 psi
  • Oxygen Flow 31 CFH
  • Oxygen Pressure 15 psi
  • For Use With MT Series Heating
  • Flame Type Multi-Flame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list