Skip Content
HEATING TIP ACETYLENE HARRIS 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEATING TIP ACETYLENE HARRIS 1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2CZC1
  • Mfr. Model # 2CZC1
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 760
  • Shipping Weight 0.65 lbs

Product Details

Harris(R) - style heating tip. Multi-flame heating tips designed for heat treating, straightening, bending, shrinking, brazing and soldering. Maximize flow and BTU output by using 3/8 in ID Hose. Use with welding mixer WSW2CZD2 and welding tip tube WSW2CZD4 (16 in) or WSW2CZD3 (28 in).

Technical Specs

  • Gas Service Acetylene
  • Item Heating Tip Assembly
  • Size 1
  • Type With Mixer
  • Tip Type H-63
  • Series H-63
  • Fuel Pressure 2 - 6 PSI
  • Oxygen Pressure 2 - 6 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list