Skip Content
HEATING THERMOSTAT,CELSIUS,NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATING THERMOSTAT,CELSIUS,NC

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZHC6
  • Mfr. Model # 1ZHC6
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Designed to Provide Air Temperature Control and Monitoring in Large Enclosures
  • Colour Gray
  • Depth 1-13/16"
  • For Use With Large Enclosures
  • Full Load Amps @ 120VAC 15A
  • Height 2-13/32"
  • Full Load Amps @ 240VAC 10A
  • Item Line Volt Mechanical Tstat
  • Differential 12 Degrees F
  • Width 1-5/16"
  • Mounting Type Din Rail
  • Switch Action Open on Rise
  • Sensor Type Bi-Metal
  • Standards UL, CSA
  • Thermostat Heating/Cooling Heating
  • Thermostat Control Range 0 Degrees - 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list