HEATING ELEMENT,277 VOLT,9600 WATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATING ELEMENT,277 VOLT,9600 WATT

EEMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FCA8
  • Mfr. Model # 6FCA8
  • UNSPSC # 40101830
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Mfr. No. ED032480T2T
  • Item Heating Element
  • Insert Length (In.) 7-3/4
  • Style Bare Wire
  • Voltage 277
  • Hz 50/60
  • Watts 9600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list