Skip Content
HEATING COIL,600CFM,3.8GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATING COIL,600CFM,3.8GPM

PRECISION COILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5GEN2
  • Mfr. Model # 5GEN2
  • UNSPSC # 40101810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.51 lbs

Technical Specs

  • Item Heating Coil
  • Number of Feeds 1
  • Air Flow 600 CFM
  • Number of Rows 2
  • Flow Capacity 3.8 GPM
  • Supply and Return Connection 3/4"
  • Total Capacity 37.1 MBH
  • Tube Material Copper
  • Tube Outside Dia. 5/8"
  • Fin Material Aluminum
  • Fluid Type Hot Water
  • Fins per Inch 10
  • Casing Depth 4"
  • Casing Height 14"
  • Casing Length 14"
  • Casing Material 16 ga. Galvanized Steel
  • Coils Per Bank 1
  • Casing Type Flanged
  • Entering Dry Bulb 55.0 Degrees F
  • Connection Type MPT Copper
  • Face Area 1,00 sq. ft.
  • Fin Length 12"
  • Fin Height 12"
  • Fin Thickness 0.006"
  • Fin Type Sine
  • Leaving Dry Bulb 112.1 Degrees F
  • Air Pressure Drop 0.2 PSI
  • Tube Wall Thickness 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list