Skip Content
HEATING COIL,450CFM,2.8GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATING COIL,450CFM,2.8GPM

PRECISION COILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5GEN1
  • Mfr. Model # 5GEN1
  • UNSPSC # 40101810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.23 lbs

Technical Specs

  • Item Heating Coil
  • Number of Feeds 1
  • Air Flow 450 CFM
  • Flow Capacity 2.8 GPM
  • Number of Rows 2
  • Supply and Return Connection 3/4"
  • Total Capacity 27.2 MBH
  • Tube Material Copper
  • Tube Outside Dia. 5/8"
  • Fluid Type Hot Water
  • Fin Material Aluminum
  • Fins per Inch 10
  • Casing Length 14"
  • Casing Height 11"
  • Casing Depth 4"
  • Casing Material 16 ga. Galvanized Steel
  • Connection Type MPT Copper
  • Coils Per Bank 1
  • Casing Type Flanged
  • Entering Dry Bulb 55.0 Degrees F
  • Face Area 0.75 sq. ft.
  • Fin Length 12"
  • Fin Thickness 0.006"
  • Fin Height 9"
  • Fin Type Sine
  • Leaving Dry Bulb 110.8 Degrees F
  • Tube Wall Thickness 3/16"
  • Air Pressure Drop 0.2 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list