Skip Content
HEATING COIL,1500CFM,5.0GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATING COIL,1500CFM,5.0GPM

PRECISION COILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5GEM8
  • Mfr. Model # 5GEM8
  • UNSPSC # 40101810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.14 lbs

Technical Specs

  • Item Heating Coil
  • Number of Rows 1
  • Number of Feeds 1
  • Flow Capacity 5.0 GPM
  • Total Capacity 48.7 MBH
  • Supply and Return Connection 3/4"
  • Air Flow 1,500 CFM
  • Tube Material Copper
  • Tube Outside Dia. 5/8"
  • Fin Material Aluminum
  • Fluid Type Hot Water
  • Fins per Inch 10
  • Casing Length 26"
  • Casing Depth 4"
  • Casing Height 17"
  • Casing Material 16 ga. Galvanized Steel
  • Casing Type Flanged
  • Coils Per Bank 1
  • Connection Type MPT Copper
  • Entering Dry Bulb 55.0 Degrees F
  • Fin Length 24"
  • Fin Thickness 0.006"
  • Fin Height 15"
  • Face Area 2,50 sq. ft.
  • Fin Type Sine
  • Tube Wall Thickness 3/16"
  • Leaving Dry Bulb 85.0 Degrees F
  • Air Pressure Drop 0.1 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list