Skip Content
HEATING COIL,1200CFM,7.6GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATING COIL,1200CFM,7.6GPM

PRECISION COILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5GEN3
  • Mfr. Model # 5GEN3
  • UNSPSC # 40101810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.2 lbs

Technical Specs

  • Item Heating Coil
  • Air Flow 1,200 CFM
  • Number of Rows 2
  • Number of Feeds 2
  • Flow Capacity 7.6 GPM
  • Total Capacity 74.3 MBH
  • Supply and Return Connection 3/4"
  • Fin Material Aluminum
  • Tube Outside Dia. 5/8"
  • Fins per Inch 10
  • Tube Material Copper
  • Fluid Type Hot Water
  • Casing Depth 4"
  • Casing Length 26"
  • Casing Height 14"
  • Casing Material 16 ga. Galvanized Steel
  • Casing Type Flanged
  • Connection Type MPT Copper
  • Face Area 2,00 sq. ft.
  • Coils Per Bank 1
  • Entering Dry Bulb 55.0 Degrees F
  • Fin Height 12"
  • Fin Length 24"
  • Fin Thickness 0.006"
  • Tube Wall Thickness 3/16"
  • Fin Type Sine
  • Leaving Dry Bulb 112.1 Degrees F
  • Air Pressure Drop 0.2 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list