HEATING COIL,600CFM,1.8GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATING COIL,600CFM,1.8GPM

PRECISION COILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5GEM6
  • Mfr. Model # 5GEM6
  • UNSPSC # 40101810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.91 lbs

Technical Specs

  • Air Flow 600 CFM
  • Number of Feeds 1
  • Item Heating Coil
  • Flow Capacity 1.8 GPM
  • Number of Rows 1
  • Supply and Return Connection 3/4"
  • Total Capacity 17.7 MBH
  • Tube Material Copper
  • Fin Material Aluminum
  • Casing Depth 4"
  • Casing Length 14"
  • Tube Outside Dia. 5/8"
  • Fluid Type Hot Water
  • Fins per Inch 10
  • Casing Height 14"
  • Casing Material 16 ga. Galvanized Steel
  • Casing Type Flanged
  • Connection Type MPT Copper
  • Entering Dry Bulb 55.0 Degrees F
  • Coils Per Bank 1
  • Fin Height 12"
  • Fin Length 12"
  • Face Area 1,00 sq. ft.
  • Fin Thickness 0.006"
  • Tube Wall Thickness 3/16"
  • Fin Type Sine
  • Leaving Dry Bulb 82.2 Degrees F
  • Air Pressure Drop 0.1 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list