HEATING COIL,375CFM,2.0GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HEATING COIL,375CFM,2.0GPM

PRECISION COILS

Web Price : $534.44 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5GEN0
  • Mfr. Model # 5GEN0
  • UNSPSC # 40101810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.37 lbs

Technical Specs

  • Number of Feeds 1
  • Number of Rows 2
  • Air Flow 375 CFM
  • Item Heating Coil
  • Total Capacity 19.8 MBH
  • Flow Capacity 2.0 GPM
  • Supply and Return Connection 3/4"
  • Fin Material Aluminum
  • Tube Material Copper
  • Tube Outside Dia. 5/8"
  • Fluid Type Hot Water
  • Fins per Inch 10
  • Casing Length 14"
  • Casing Depth 4"
  • Casing Height 8"
  • Casing Type Flanged
  • Casing Material 16 ga. Galvanized Steel
  • Coils Per Bank 1
  • Connection Type MPT Copper
  • Entering Dry Bulb 55.0 Degrees F
  • Fin Length 12"
  • Fin Height 6"
  • Face Area 0.50 sq. ft.
  • Fin Type Sine
  • Fin Thickness 0.006"
  • Tube Wall Thickness 3/16"
  • Leaving Dry Bulb 103.7 Degrees F
  • Air Pressure Drop 0.3 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list