HEATING COIL,1800CFM,5.7GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATING COIL,1800CFM,5.7GPM

PRECISION COILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5GEM9
  • Mfr. Model # 5GEM9
  • UNSPSC # 40101810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.4 lbs

Technical Specs

  • Item Heating Coil
  • Flow Capacity 5.7 GPM
  • Number of Rows 1
  • Air Flow 1,800 CFM
  • Number of Feeds 2
  • Supply and Return Connection 3/4"
  • Total Capacity 56.0 MBH
  • Tube Material Copper
  • Fin Material Aluminum
  • Fluid Type Hot Water
  • Tube Outside Dia. 5/8"
  • Casing Depth 4"
  • Fins per Inch 10
  • Casing Height 20"
  • Casing Length 26"
  • Casing Material 16 ga. Galvanized Steel
  • Casing Type Flanged
  • Coils Per Bank 1
  • Entering Dry Bulb 55.0 Degrees F
  • Connection Type MPT Copper
  • Face Area 3,00 sq. ft.
  • Fin Height 18"
  • Fin Length 24"
  • Fin Thickness 0.006"
  • Fin Type Sine
  • Tube Wall Thickness 3/16"
  • Leaving Dry Bulb 83.7 Degrees F
  • Air Pressure Drop 0.1 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list