HEATING COIL,1500CFM,9.7GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATING COIL,1500CFM,9.7GPM

PRECISION COILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5GEN4
  • Mfr. Model # 5GEN4
  • UNSPSC # 40101810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.89 lbs

Technical Specs

  • Item Heating Coil
  • Number of Feeds 2
  • Number of Rows 2
  • Air Flow 1,500 CFM
  • Total Capacity 94.1 MBH
  • Supply and Return Connection 3/4"
  • Flow Capacity 9.7 GPM
  • Fin Material Aluminum
  • Tube Material Copper
  • Tube Outside Dia. 5/8"
  • Fluid Type Hot Water
  • Fins per Inch 10
  • Casing Length 26"
  • Casing Depth 4"
  • Casing Height 17"
  • Casing Material 16 ga. Galvanized Steel
  • Coils Per Bank 1
  • Casing Type Flanged
  • Connection Type MPT Copper
  • Face Area 2,50 sq. ft.
  • Entering Dry Bulb 55.0 Degrees F
  • Fin Length 24"
  • Fin Height 15"
  • Fin Thickness 0.006"
  • Fin Type Sine
  • Tube Wall Thickness 3/16"
  • Leaving Dry Bulb 112.9 Degrees F
  • Air Pressure Drop 0.2 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list