HEATING COIL,1200CFM,3.9GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATING COIL,1200CFM,3.9GPM

PRECISION COILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5GEM7
  • Mfr. Model # 5GEM7
  • UNSPSC # 40101810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.9 lbs

Technical Specs

  • Item Heating Coil
  • Number of Feeds 1
  • Number of Rows 1
  • Air Flow 1,200 CFM
  • Flow Capacity 3.9 GPM
  • Supply and Return Connection 3/4"
  • Total Capacity 38.3 MBH
  • Fin Material Aluminum
  • Tube Outside Dia. 5/8"
  • Tube Material Copper
  • Fins per Inch 10
  • Fluid Type Hot Water
  • Casing Height 14"
  • Casing Depth 4"
  • Casing Length 26"
  • Casing Type Flanged
  • Casing Material 16 ga. Galvanized Steel
  • Coils Per Bank 1
  • Connection Type MPT Copper
  • Entering Dry Bulb 55.0 Degrees F
  • Fin Height 12"
  • Face Area 2,00 sq. ft.
  • Fin Length 24"
  • Fin Thickness 0.006"
  • Fin Type Sine
  • Tube Wall Thickness 3/16"
  • Leaving Dry Bulb 84.5 Degrees F
  • Air Pressure Drop 0.1 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list