Skip Content
HEATER,WALL,WITH BUILT IN THERMO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER,WALL,WITH BUILT IN THERMO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3UF63
  • Mfr. Model # 3UF63
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1463
  • Shipping Weight 22.0 lbs

Product Details

Wall heater, Current rating 15.0/17.3 amps, power rating 3,600/4,800 watts, BtuH 12,287/16,382, voltage @ 60 Hz 240/277 volts. Enamel finish, white. Architectural and commercial grade, with built-in thermostat.

Technical Specs

  • BtuH 12,287/16,382
  • Features Double Pole Single Throw Disconnect Switch, Impedance Protected, Permanently Lubricated Totally Enclosed Motor, Thermostat with 40 to 90 Range, Thermal Overheat Protector
  • Amps AC 15.0/17.2
  • Colour Northern White
  • Hz 60
  • Mounting Type Recessed or Surface
  • Item Commercial Electric Wall Heater
  • Watts 3,600/4,800
  • Finish Powder Paint
  • Standards UL
  • Wall Opening Width 14-3/8"
  • Wall Opening Height 18-1/4"
  • Wall Opening Depth 3-3/4"
  • Grille Material Heavy Gauge Steel
  • Housing Depth 3-3/4"
  • Housing Width 14-5/16"
  • Housing Height 18-1/4"
  • Grille Height 19-1/4"
  • Grille Width 15-3/4"
  • Grille Depth 1-1/2"
  • Electric Heater Item Electric Wall Heater
  • Heater Voltage 240/277 VAC
  • Electric Heater Phase 1
  • Electric Heater Type Commercial/Industrial
  • Manufacturers Warranty Length 5 yr. On Element, 1 yr. All other parts
  • Air Temp. Rise 132 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list