HEATER,WALL,WITH BUILT IN THERMO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER,WALL,WITH BUILT IN THERMO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3UF59
  • Mfr. Model # 3UF59
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1463
  • Shipping Weight 21.85 lbs

Product Details

Wall heater, current rating 10.8 amps, power rating 3,000 watts, BtuH 10, 239, voltage @ 60 Hz 277 volts. Enamel finish, white. Architectural and commercial grade, with built-in thermostat.

Technical Specs

  • Features Double Pole Single Throw Disconnect Switch, Impedance Protected, Permanently Lubricated Totally Enclosed Motor, Thermostat with 40 to 90 Range, Thermal Overheat Protector
  • Amps AC 10.8/5.4
  • Colour Northern White
  • BtuH 10,236/5,118
  • Finish Powder Paint
  • Hz 60
  • Item Commercial Electric Wall Heater
  • Watts 3,000/1,500
  • Mounting Type Recessed or Surface
  • Wall Opening Width 14-3/8"
  • Wall Opening Height 18-1/4"
  • Grille Material Heavy Gauge Steel
  • Housing Depth 3-3/4"
  • Standards UL
  • Wall Opening Depth 3-3/4"
  • Housing Width 14-5/16"
  • Grille Depth 1-1/2"
  • Housing Height 18-1/4"
  • Grille Height 19-1/4"
  • Grille Width 15-3/4"
  • Electric Heater Item Electric Wall Heater
  • Heater Voltage 277 VAC
  • Electric Heater Phase 1
  • Electric Heater Type Commercial/Industrial
  • Manufacturers Warranty Length 5 yr. On Element, 1 yr. All other parts
  • Air Temp. Rise 84 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list