Skip Content
HEATER WALL LOW NOISE 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER WALL LOW NOISE 120V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3UG15
  • Mfr. Model # 3UG15
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1464
  • Shipping Weight 10.45 lbs

Product Details

Electric wall heater. Register style, cutout 7-7/8 inches x 14-1/2 inches x 4-1/2 inches. Simulate the look of central system registers.

Technical Specs

  • Amps AC 12.5/9.4/6.3/3.2
  • BtuH 5,118/3,840/2,560/1,280
  • Colour Northern White
  • Finish Baked Enamel
  • Features Thermal Cutout with Indicator Light and One Time Thermal Fuse
  • Item Commercial Electric Wall Heater
  • Mounting Type Recessed
  • Hz 60
  • Watts 1,500/1,125/750/375
  • Standards ETL and cETL Listed
  • Wall Opening Height 7"
  • Grille Material Steel
  • Wall Opening Width 14-3/4"
  • Housing Depth 4-3/8"
  • Wall Opening Depth 4-3/8"
  • Housing Width 14-3/8"
  • Housing Height 6-5/8"
  • Grille Depth 3/4"
  • Grille Width 16-7/8"
  • Grille Height 7-3/4"
  • Heater Voltage 120 VAC
  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Commercial/Industrial
  • Electric Heater Phase 1
  • Manufacturers Warranty Length 1 yr.
  • Air Temp. Rise 117 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list