!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEATER WALL ELECTRIC 7677/5760 BTU

HEATER WALL ELECTRIC 7677/5760 BTU

DAYTON

HEATER WALL ELECTRIC 7677/5760 BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATER WALL ELECTRIC 7677/5760 BTU

HEATER WALL ELECTRIC 7677/5760 BTU

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE5ZK58
  • Mfr. Model # 5ZK58
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.4 lbs

Product Details

Electric wall heater. Small room , cutout 11-1/8 inches x 9-1/2 inches x 4 inches. Fast-responding heater coil element in a compact, rounded-corner design. For bedrooms, bathrooms, entries, and other small areas.

Technical Specs

  • Item Electric Wall Heater
  • Mounting Type Recessed or Surface
  • Housing Depth 3-3/4"
  • Housing Width 9-3/8"
  • Grille Height 12-1/2"
  • Grille Material Steel
  • Manufacturers Warranty Length 1 yr.
  • Voltage 208/240
  • Heating Method Electric Heat
  • Housing Height 11"
  • Grille Depth 3/4"
  • Grille Width 10-1/2"
  • Air Temp. Rise 176 Degrees F
  • Standards ETL and cETL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list