Skip Content
HEATER WALL 240V MULTI-WATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER WALL 240V MULTI-WATT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3UG17
  • Mfr. Model # 3UG17
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1464
  • Shipping Weight 12.5 lbs

Product Details

Electric wall heater. Register style, cutout 7-7/8 inches x 14-1/2 inches x 4-1/2 inches. Simulate the look of central system registers.

Technical Specs

  • Colour Northern White
  • Amps AC 7.2/5.4/3.6/1.8, 8.3/6.3/4.2/2.1
  • Features Thermal Cutout with Indicator Light and One Time Thermal Fuse
  • Finish Baked Enamel
  • BtuH 5,118/3,840/2,560/1,280, 6,824/5,118/3,413/1,706
  • Item Electric Wall Heater
  • Phase 1
  • Hz 60
  • Watts 1500/1125/750/375, 2000/1500/1000/500
  • Mounting Type Recessed
  • Grille Material Steel
  • Voltage 208/240
  • Standards ETL and cETL Listed
  • Wall Opening Height 6-3/4"
  • Housing Depth 4-3/8"
  • Wall Opening Depth 4-1/2"
  • Housing Height 6-5/8"
  • Grille Height 7-3/4"
  • Wall Opening Width 14"
  • Housing Width 14-3/8"
  • Grille Depth 3/4"
  • Grille Width 16-7/8"
  • Manufacturers Warranty Length 1 yr.
  • Air Temp. Rise 158 Degrees F
  • Electric Heater Item Electric Wall Heater
  • Electric Heater Phase 1
  • Heater Voltage 208/240 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List