Skip Content
HEATER,WALL,10.0/5.0 A,208/240,NRTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER,WALL,10.0/5.0 A,208/240,NRTH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3UG19
  • Mfr. Model # 3UG19
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1464
  • Shipping Weight 10.6 lbs

Product Details

Commercial Electric Wall Heater, Mounting Type Recessed, Wall Opening Height 7 In., Wall Opening Width 14-3/4 In., Wall Opening Depth 4-3/8 In., 1,200/600, 2,400/1,800 Watts, 4,095/2,047, 8,190/6,142 BtuH, Colour Northern White, 60 Hz, 1 Phase, Grille Material Steel, Grille Width 16-7/8 In., Grille Depth 3/4 In., Grille Height 7-3/4 In., Housing Width 14-3/8 In., Housing Depth 4-3/8 In., Housing Height 6-5/8 In., Features Thermal Cutout With Indicator Light and One Time Thermal Fuse

Technical Specs

  • Amps AC 8.7/6.5/4.3/2.2, 10.0/7.5/5.0/2.5
  • BtuH 6,142/4,608/3,072/1,536, 8,190/6,142/4,095/2,047
  • Colour Northern White
  • Features Thermal Cutout with Indicator Light and One Time Thermal Fuse
  • Item Commercial Electric Wall Heater
  • Finish Baked Enamel
  • Hz 60
  • Mounting Type Recessed
  • Watts 1,800/1,350/900/450, 2,400/1,800/1,200/600
  • Standards ETL and cETL Listed
  • Grille Material Steel
  • Wall Opening Width 14-3/4"
  • Wall Opening Depth 4-3/8"
  • Wall Opening Height 7"
  • Housing Depth 4-3/8"
  • Grille Depth 3/4"
  • Housing Width 14-3/8"
  • Housing Height 6-5/8"
  • Grille Height 7-3/4"
  • Grille Width 16-7/8"
  • Electric Heater Item Electric Wall Heater
  • Electric Heater Phase 1
  • Heater Voltage 208/240 VAC
  • Electric Heater Type Commercial/Industrial
  • Manufacturers Warranty Length 1 yr.
  • Air Temp. Rise 181 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list