HEATER W/INDICATOR LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER W/INDICATOR LIGHT

TEMRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMR330-0092
  • Mfr. Model # 330-0092
  • UNSPSC # 40101801
  • CATALOGUE PAGE # 3199
  • Shipping Weight 1.0 lbs

Product Details

High Capacity Circulation Heater System with 8 foot cord. Includes a 1,500 watt, 120 volt circulation heater, weather proof housing and cord.

Technical Specs

  • Item Circulation Heater System
  • Voltage 120
  • Cord Length 8"
  • Standards CSA Certified
  • Wattage 1500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list