Skip Content
HEATER VERTICAL 3200CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER VERTICAL 3200CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PV58
  • Mfr. Model # 5PV58
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Technical Specs

  • Depth 29-1/2"
  • Height 16"
  • Item Hydronic Unit Heater
  • Max. Operating PSI 75
  • Motor HP 1/4
  • Phase 1
  • Air Flow 3,200 CFM
  • Width 29-1/2"
  • Hz 60
  • Motor Enclosure Totally Enclosed
  • Max. Operating Temp. 320 Degrees F
  • Voltage 115
  • Heater Type Water/Steam
  • Standards ETL Certified
  • Air Flow Direction Vertical
  • Amps 3.6
  • Mounting Height 22 ft.
  • Output @ 2 PSI Steam 210,200 BtuH
  • Inlet/Outlet NPT 2"
  • Output @ 200 F Water 139,700 BtuH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list