HEATER UNIT NG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER UNIT NG

RE-VERBER-RAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E392
  • Mfr. Model # 2E392
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Item Tank-Top Portable Gas Heater
  • Includes Mounting Clamp, Shut Off Valve, Tip Over Safety Device, Thermocouple Flame Detector, POL Fitting w/ Excess Flow Check, LP Gas Regulator and 2 ft. Connecting Hose
  • Gas Type Liquid Propane
  • Width 10-1/6"
  • Length 4-1/2"
  • Height 13-1/8"
  • Air Flow 350 CFM
  • Built-In Thermostat No
  • BtuH Output 16,000
  • Fuel Rate 0.7 lbs./hr.
  • Heating Area 40 - 400 sq. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list