HEATER UNIT INDUSTRIAL 208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER UNIT INDUSTRIAL 208V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3UG74
  • Mfr. Model # 3UG74
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1461
  • Shipping Weight 28.4 lbs

Product Details

Electric utility unit heater, horizontal/down flow, multi wattage industrial unit heater, 12-1/2 inch height x 14 inch wide x 11-1/4 inch D (not including bracket).

Technical Specs

  • Amps AC 24/20/16/12
  • BtuH 17065/14215/11372/8533
  • Depth 11-1/4"
  • Height 12-1/2"
  • Features Thermostat, Automatic Fan Time Delay
  • Includes Ceiling/Wall Mounting Bracket, Bronze/Brown Adjustable Louvers
  • Item Electric Utility Heater
  • Width 14"
  • Air Flow 270 cfm
  • Housing Material Steel
  • Hz 60
  • kW 5/4.1/3.3/2.5
  • Standards UL, cUL
  • Temp. Rise 60 Degrees F
  • Manufacturers Warranty Length 1 yr.
  • Heater Housing Finish Baked Enamel
  • Electric Heater Item Electric Utility Heater
  • Electric Heater Phase 1
  • Heater Voltage 208 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list