Skip Content
HEATER UNIT 5KW 208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER UNIT 5KW 208V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3UG28
  • Mfr. Model # 3UG28
  • UNSPSC # 40101822
  • CATALOGUE PAGE # 1466
  • Shipping Weight 23.0 lbs

Product Details

Hydronic Baseboard Heater, Length 46 Inches, BtuH 3,413/2,560, Power Rating 1,000/750 Watts, Voltage Rating 240/208 Volts, Line Current 4.2/3.1 Amps, Single Phase, Off White.

Technical Specs

  • Amps AC 6.3/5.8
  • Colour Navajo White
  • Height 8-3/8"
  • Depth 3"
  • Item Hydronic Electric Baseboard Heater
  • Phase 1
  • Length 70"
  • Housing Material 18 ga. Steel
  • Mounting Type Floor
  • Hz 60
  • Watts 1,125/1,500
  • BtuH Output 5118 / 3840
  • Housing Style Conventional
  • Primary Application Commercial
  • Finish Enamel
  • Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
  • Standards UL and C-UL Listed
  • Heater Voltage 208/240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list