HEATER UNIT 50 KW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER UNIT 50 KW

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YU67
  • Mfr. Model # 2YU67
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1462
  • Shipping Weight 38.41 lbs

Product Details

Fan forced electric unit heater, 7.5 kW, 480 volt, 1 or 3 phase. Height 21-3/4 inches x 19 inches wide x 8-1/2 inches deep. Neutral gray powder coated finish. Mounting position vertical or horizontal. Built-in features totally enclosed fan motor. 4 top an

Technical Specs

  • Amps AC 9.0
  • BtuH 25,600
  • Depth 8-1/2"
  • Features Totally Enclosed Fan Motor, (4) Top and (4) Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod (Not Included), Automatic Reset Linear Thermal Protector
  • Includes Adjustable Air Outlet Louvers
  • Height 21-3/4"
  • Item Electric Unit Heater
  • Width 19"
  • Air Flow 650 CFM
  • Housing Material 20 ga. Steel
  • Housing Finish Neutral Gray Powder Coated
  • Hz 60
  • kW 7.5
  • Standards UL/CUL
  • Contactor Coil Voltage 24
  • Horizontal Air Throw 18 ft.
  • Temp. Rise 37 Degrees F
  • Vertical Floor Coverage 26 ft.
  • Vertical Mounting H 14 ft.
  • Electric Heater Item Electric Unit Heater
  • Electric Heater Phase 3
  • Heater Voltage 480 VAC
  • Heater Mounting Type Vertical or Horizontal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list