Skip Content
HEATER UNIT 50/37 KW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER UNIT 50/37 KW

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2YU80
  • Mfr. Model # 2YU80
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 128.0 lbs

Technical Specs

  • Amps AC 104.2/120.4
  • BtuH 127,000/170,000
  • Depth 18-1/8"
  • Features Totally Enclosed Fan Motor, (4) Top and (4) Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod (Not Included), Automatic Reset Linear Thermal Protector
  • Height 30"
  • Includes Adjustable Air Outlet Louvers
  • Item Electric Unit Heater
  • Width 26-5/8"
  • Air Flow 3,000/2,600 CFM
  • Housing Finish Neutral Gray Powder Coated
  • Housing Material 20 ga. Steel
  • Hz 60
  • kW 37.5/50.0
  • Standards UL/cUL
  • Horizontal Air Throw 60 ft.
  • Contactor Coil Voltage 24
  • Temp. Rise 53 Degrees F - 61 Degrees F
  • Vertical Mounting H 25 ft.
  • Vertical Floor Coverage 63 ft.
  • Electric Heater Phase 3
  • Heater Voltage 208/240 VAC
  • Electric Heater Item Electric Unit Heater
  • Heater Mounting Type Vertical or Horizontal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list