HEATER UNIT 3.7/5KW 240/208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEATER UNIT 3.7/5KW 240/208V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3UF66
  • Mfr. Model # 3UF66
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1464
  • Shipping Weight 5.1 lbs

Product Details

Electric wall heater mounting frame. For use with GGE3UF59 to GGE3UF63 and GGE3UG55 to GGE3UG57. Colour white. Outside dimensions 19-1/4 inches high x 15-3/4 inches wide.

Technical Specs

  • Colour White
  • Item Mounting Frame
  • For Use With GGE3UF59 to GGE3UF63, GGE3UG55, GGE3UG56, GGE2HAD5, GGE2HAD8
  • Includes Screws and Mounting Hardware
  • Mounting Type Surface
  • Outside Width 14-5/16"
  • Outside Height 18-1/4"
  • Frame Extends 3-3/4"
  • Standards UL/CUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list