Skip Content
HEATER TOTE 330 GALLON IBC 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER TOTE 330 GALLON IBC 120V

POWERBLANKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PWBTH330
  • Mfr. Model # TH330
  • UNSPSC # 24112109
  • CATALOGUE PAGE # 1965
  • Shipping Weight 45.0 lbs

Product Details

PowerBlanket(R) insulated tote eater with adjustable thermostat. Includes digital thermostatic controller for easy temperature regulation from 0 to 160 degrees F and a removable top for easy access to fill spouts. Never over or under heat product again.

Technical Specs

  • Watts 1,440
  • Voltage 120

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List