Skip Content
HEATER TOTE 275 GALLON IBC 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEATER TOTE 275 GALLON IBC 120V

POWERBLANKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PWBTH275
  • Mfr. Model # TH275
  • UNSPSC # 24112109
  • CATALOGUE PAGE # 1965
  • Shipping Weight 42.0 lbs

Product Details

PowerBlanket(R) insulated tote eater with adjustable thermostat. Includes digital thermostatic controller for easy temperature regulation from 0 to 160 degrees F and a removable top for easy access to fill spouts. Never over or under heat product again.

Technical Specs

  • Voltage 120
  • Watts 1,440

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list